Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-146730
Zoro # G0099091
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- NFPA Size D03
- Size D03
- Height (In.) 3.0 in
- Length (In.) 6.1 in
Product Information
- Brand Vickers
- MFR # 02-146730
- Zoro # G0099091
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
NFPA Size | D03 |
Size | D03 |
Height (In.) | 3.0 in |
Length (In.) | 6.1 in |
Width (In.) | 2.0 in |
Overall Width | 2 in |
Overall Length | 6.1 in |
Overall Height | 3 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 3,625 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 3,625 psi, Pressure Setting - Minimum 73 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.706" L (BX2SS)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- GENUINE Diverter Valve, 11658636606 (11658636606)
- Vickers Hydraulic Pressure Relief Valves