Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-145959
Zoro # G0099082
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Seal Type Fluorocarbon
- Number of Positions 1
- Number of Ways 2
Product Information
- Brand Vickers
- MFR # 02-145959
- Zoro # G0099082
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
Height (In.) | 3.0 in |
NFPA Size | D03 |
Size | D03 |
Width (In.) | 2.0 in |
Length (In.) | 6.1 in |
Overall Length | 6.1 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 5,075 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 5,000 psi, Pressure Setting - Minimum 87 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Reservoir Breather (500205901143)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.95" OD (2BK28-5/8)
- D&D 140" Outside Length, 1/2" Top Width, 1 Ribs (A138)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- ENERPAC Relief Valve Assy (CJ160900W)
- PARKER Valve, Pilot Relief (RAH101S50)
- Vickers Hydraulic Pressure Relief Valves