Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-145958
Zoro # G0099119
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Number of Positions 1
- GPM @ 3000 PSI 1.3
- Valve Ways and Positions 2-Way/1-Position
Product Information
- Brand Vickers
- MFR # 02-145958
- Zoro # G0099119
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
Length (In.) | 6.1 in |
Height (In.) | 3.0 in |
Size | D03 |
Width (In.) | 2.0 in |
NFPA Size | D03 |
Overall Width | 2 in |
Overall Length | 6.1 in |
Overall Height | 3 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 3,625 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 3,625 psi, Pressure Setting - Minimum 73 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- PIERCE Remote Toggle, 15 ft.Cord and Plug (375230)
- BESTORQ Banded Cogged Belt, 71 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX710)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- Vickers Hydraulic Pressure Relief Valves