Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-145957
Zoro # G0099125
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- Coil Volts 24VDC
- Size D03
- Length (In.) 6.1 in
- Number of Positions 1
Product Information
- Brand Vickers
- MFR # 02-145957
- Zoro # G0099125
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
Size | D03 |
Length (In.) | 6.1 in |
Width (In.) | 2.0 in |
Height (In.) | 3.0 in |
NFPA Size | D03 |
Overall Height | 3 in |
Overall Width | 2 in |
Overall Length | 6.1 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 2,320 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 2,300 psi, Pressure Setting - Minimum 58 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV8022AUUC1 (CRBFV8022AUUC1)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/8 In, Aluminum (2C-062-A)
- TIMKEN TRB Two-Single-Row Assembly <4 OD, LM29700LA-90029 (LM29700LA-90029)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- ENERPAC Relief Valve Assy (CJ160900W)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- Vickers Hydraulic Valves