Shop All Hydraulic Pressure Relief Valves
Vickers
Hydraulic Relief Valve, 2 Way, 24VDC
Mfr # 02-145953
Zoro # G0099143
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 1.3 gpm
- Coil Voltage - Hydraulic Valves 24V DC
- Size D03
- Seal Type Fluorocarbon
- Number of Positions 1
Product Information
- Brand Vickers
- MFR # 02-145953
- Zoro # G0099143
- Country of Origin India
- Category Hydraulic Pressure Relief Valves
Dimensions
Size | D03 |
Length (In.) | 6.1 in |
Height (In.) | 3.0 in |
NFPA Size | D03 |
Width (In.) | 2.0 in |
Overall Height | 3 in |
Overall Width | 2 in |
Overall Length | 6.1 in |
Description
Hydraulic Pressure Relief Valve, Flow Rate - Maximum 1.3 gpm, NFPA Size D03, Number of Positions 1, Pressure - Maximum 1,450 psi, Valve Control Pressure Relief, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Not Applicable, Series KCG3, Actuation Mechanism Electrical, Overall Height 3 in, Pressure Setting - Maximum 1,450 psi, Pressure Setting - Minimum 44 psi, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- REELCRAFT Hose Reel Swivel, w/4NB14, 4Z313 (S600300-1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- TB WOODS FHP Sheave, AK154 x 1-7/16 (AK1541716)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- ENERPAC Relief Valve (P181190W)
- WATTS Fp53L 1/2" Poppet Type Pressure (FP53L)
- Vickers Hydraulic Pressure Relief Valves