Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, 1.21 cu in/rev, 5 Bolt
Mfr # 129-0341
Zoro # G1002084
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 1.2 cu in/rev
- Max. RPM 1,043 RPM
- Continuous Torque 333 in-lb
Product Information
- Brand Vickers
- MFR # 129-0341
- Zoro # G1002084
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Length (In.) | 4.38 |
Shaft Dia. (In.) | 5/8 |
Height (In.) | 2.37 |
Shaft Length (In.) | 1.03 |
Width (In.) | 2.37 |
Shaft Length | 1.03 in |
Mounting Plate Width | 2.37 in |
Height | 2.37 in |
Length | 4.38 in |
Description
Hydraulic Motor, 1.2 cu in/rev Displacement, Continuous Torque 333 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, Side Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,043 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.38 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Single Bolt Flared Leg Brackit Only Pk50 (D02299)
- EZO Bearings, Sealed, 7mm Bore Dia., 2.00mm W (R4A-2RSA3MC3SRL)
- CADWELD E-Z CHANGE CLAMP HANDLE 3IN OTHER METALWORKING TOOLS & CONSUMABLE (L160)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, 1.21 cu in/rev, 5 Bolt (129-0293)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- Vickers General Purpose Hydraulic Motors