Shop All General Purpose Hydraulic Motors
Vickers
Hydraulic Motor, 1.21 cu in/rev, 5 Bolt
Mfr # 129-0293
Zoro # G2309632
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series J
- Flange Mount 1.25 in Pilot, 5 Bolt
- Displacement 1.2 cu in/rev
- Max. RPM 1,043 RPM
- Continuous Torque 333 in-lb
Product Information
- Brand Vickers
- MFR # 129-0293
- Zoro # G2309632
- Country of Origin United States
- Category General Purpose Hydraulic Motors
Dimensions
Port Size | 9/16"-18 UNF |
Shaft Dia. | 5/8 in |
Width (In.) | 2.37 |
Height (In.) | 2.37 |
Shaft Length (In.) | 1.03 |
Length (In.) | 4.38 |
Shaft Dia. (In.) | 5/8 |
Height | 2.37 in |
Length | 4.38 in |
Mounting Plate Width | 2.37 in |
Shaft Length | 1.03 in |
Description
Hydraulic Motor, 1.2 cu in/rev Displacement, Continuous Torque 333 in-lb, Flange Mount 1.25 in Pilot, 5 Bolt, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,043 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.38 in, Height 2.37 in, Mounting Plate Width 2.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- HALTEC 50 ft. Coil Hose Blue (89HKC-50C)
- BESTORQ Aftermarket 10102000 TRANE COMPANY Classic Replacement V-Belt, A53 (A53)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- VICKERS Hydraulic Motor, 3 cu in/rev, 5 Bolt (129-0470)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0291)
- AFTERMARKET Hydraulic Motor fits Charlynn Sauer 1512425 Prince AEM1504RP 272304 (103-1004)
- CHAR-LYNN Motor, Hydraulic, 2.2 cu in/rev, 2 Bolt (101-1700)
- AFTERMARKET Charlynn Eaton Motor New In Box (103-1029)
- Vickers Hydraulic Industrial Tools