Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 1.02, GPM 14.6, Left
Mfr # 26006-LZE
Zoro # G4684407
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 1.02
- GPM @ 3600 RPM and 1000 PSI 14.6
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Max. RPM 3,600 RPM
Product Information
- Brand Vickers
- MFR # 26006-LZE
- Zoro # G4684407
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Dimension A (In.) | 3.3 in |
Length (In.) | 5.36 in |
Width (In.) | 5.12 in |
Overall Height | 5.2 in |
Overall Width | 5.1 in |
Discharge Connection Size | 7/8"-14 |
Shaft Outer Diameter | 3 1/4 in |
Overall Length | 5.4 in |
Media Intake Connection Size | 1 5/16"-12 |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.019 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- ENERPAC Service Kit (WSL441K)
- YELLOC YELLOC AQUALINE MIX BOX, 10pc. Assortment (AQUALINE AM442)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- Vickers Hydraulic Gear Pumps