Shop All Hydraulic Gear Pumps
Vickers
Gear Pump, Displace 0.58, GPM 7.8, Right
Mfr # 26003-RZJ
Zoro # G4694821
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement (Cu. In./Rev.) 0.58
- GPM @ 3600 RPM and 1000 PSI 7.8
- Max. Continuous PSI 3,000
- Min. RPM 750 RPM
- Ports (Inlet) 1-1/16-12
Product Information
- Brand Vickers
- MFR # 26003-RZJ
- Zoro # G4694821
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Width (In.) | 5.12 in |
Dimension A (In.) | 2.99 in |
Length (In.) | 5.05 in |
Media Intake Connection Size | 17/16"-12 |
Discharge Connection Size | 7/8"-14 |
Overall Width | 5.1 in |
Overall Length | 5.1 in |
Overall Height | 5.2 in |
Shaft Outer Diameter | 3 1/4 in |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.578 cu in/rev, Media Intake Connection Size 17/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Brass Plug, 1/2" MPT (50MPB)
- BESTORQ Aftermarket CRAFTSMAN 7074J Replacement Belt, 4LK650 (4LK650)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/16"-20 Thread Size, 60 Series (H1-62-T4)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- Vickers Hydraulic Pumps