Shop All TIG Welding Accessories
Vickers
Coupler Plug, (F)NPT, 1/4, Brass
Mfr # 00A
Zoro # G7558625
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Type Sleeve
- Material Brass
- Pipe Size 1/8 in
- Hose Connection (F)NPT
- Body Size 1/4 in
Product Information
- Brand Vickers
- MFR # 00A
- Zoro # G7558625
- Country of Origin India
- Category TIG Welding Accessories
Dimensions
Pipe Size | 1/8 in |
Body Size | 1/4 in |
Details
Item | Quick Coupler Plug |
Locking Type | Sleeve |
Material | Brass |
Hose Connection | (F)NPT |
Max. Flow | 21 cfm |
Finish | Brass |
Application | Standard and Oxyacetylene Service |
Temp. Range | -40 Degrees to 250 Degrees F |
Max. Pressure | 1,500 psi |
Description
Quick Coupler Plug, Locking Type Sleeve, Material Brass, Finish Brass, Pipe Size 1/8 in, Hose Connection (F)NPT, Body Size 1/4 in, Max. Flow 21 cfm, Max. Pressure 1,500 psi, Temp. Range -40 Degrees to 250 Degrees F, Application Standard and Oxyacetylene Service
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, PVC, 3/16 In, White, PK16 (900-11003)
- DRYROD Flux Core Wire Oven, Type 4,120/240V (1205438)
- POWERWELD Replacement Wheel for CC2-14 (MI-WHL-14S)
- STEINER Welding Blanket Roll, 150 ft L, 6 ft W, Tan (372-72R)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- TIG FINGER Weldmonger XL Heat Shield (WM-TF-XL1)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26F)
- AQUASOL Inflatable Purge Bladder, 4 In Dia (ABLD-4)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V44)
- AQUASOL Fiberglass Backing Tape, 2-1/2in.dia, Roll (AFBT-2.5-200)
- Vickers TIG Welding Accessories