Shop All Floor Mount Vibration Isolators
Vibrasystems
Vibra Systems - Cup Mount 700 Max Load Lbs Stainless Steel
Mfr # CMSS-2
Zoro # G408624430
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vibrasystems
- MFR # CMSS-2
- Zoro # G408624430
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Description
Vibra systems cmss-2 - cup mount 700 max load lbs stainless steel vscm / cmss compression-shear cup mount with base provides excellent protection against vibration and shock. Due to this mount's ability to provide isolation to both vertical and horizontal forces it is used in a wide variety of industrial applications. Recommended applications include: industrial machinery, centrifuges, numerical control equipment, blowers, railroad equipment, converters, transformers, combustion engines, motors, control panels, marine and industrial generator sets, hvac, pumps, factory production equipment, and where bolting to the floor or intermediate frame is required. features: low profile compact design excellent vibration dampening characteristics under vertical compression and shearloads fitted with snubbing stop washer to allow mild vertical tensile forces stainless steel mounts provide excellent corrosion resistance cup shaped top plate protects elastomer from: oils industrial solvents and chemicals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS #3 PH Power Drivers 3-1/2" Pk 5 (PH3355)
- MILWAUKEE TOOL Thunderbolt 3/16 3-1/2 OAL Cobalt Drill Bit, (48-89-2309)
- INGERSOLL-RAND Air Hammer, Industrial Duty, 0.401 in Shank Size, 3,530 bpm, 2-5/8" Stroke, 3/4 in Bore (123MAX)
- WILLIAMS 1/4" Drive Deep Socket Set (30941)
- VIBRASYSTEMS Compression Mount - 300 Lbs. Max Load - 3/8in Deflection - Vibra Systems FMD-6 (FMD-6*)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- VIBRASYSTEMS Vibra Systems - Compression Mount 1200 Lbs. Max Load 1/2in Deflection (FMD-9)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Green (ND-B-Green)
- Vibrasystems Mounts and Vibration Control