Shop All Threadlockers
Vibra-Tite
Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 250 mL Bottle
Mfr # 15025
Zoro # G6281409
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Green
- Threadlocker Container Bottle
- Color Green
- Threadlocker Strength Medium
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 15025
- Zoro # G6281409
- UPC # 745619150257
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
Size | 250 mL |
For Fastener Dia. | Up to 1/2 in |
For Maximum Thread Diameter | 1/2 in |
Description
A fast cure, low viscosity wicking anaerobic threadlocker designed to seek voids in assembled components and cure anaerobically. Can be used as a post assembly application to prevent the loosening of metal threaded fasteners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Construction Adhesive, White, 10.3 fl oz, Cartridge (50151)
- DAP Alex Flex White Acrylic Latex Interior Molding and Trim Sealant 10.1 oz (7079818542)
- SCOTCH Electrical Tape, 10RL/CT, Black PK (MMM6132BA10)
- NMC Caution Chemical Spill (PT42)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle (13725)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle (13125)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- Vibra-Tite Threadlockers