Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle
Mfr # 14010
Zoro # G6281515
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 14010
- Zoro # G6281515
- UPC # 745619140104
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
For Fastener Dia. | Up to 1 in |
Size | 10 mL |
For Maximum Thread Diameter | 1 in |
Description
A high strength anaerobic threadlocker designed to permanently lock fasteners. Exhibits good temperature and solvent resistance. Performs on aluminum, steel, plated, stainless steel, and special alloy parts. Locks and seals fasteners from up to 1'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98902)
- FLEX SEAL FLEX SEAL LIQUID GRY 16OZ (LFSGRYR16)
- SCOTCH 6132-BA-3PK-6 0.75 in. Vinyl Electrical Tape Black (3585312)
- 3M Foil Tape, 3/4 In. x 18 Yd., Silver, PK12 (1170-3/4"X18YD)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 1L Bottle (14000)
- VIBRA-TITE Bench Pack 5, Threadlockers (3), Retaining Compound, Anti Cam-Out Fluid, 5-Piece Assortment (27005)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 10 mL (12210)
- Vibra-Tite Threadlockers