Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube
Mfr # 13102
Zoro # G6281661
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Tube
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 13102
- Zoro # G6281661
- UPC # 745619131027
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.06 fl oz |
For Fastener Dia. | Up to 1 in |
Size | 2 mL |
For Maximum Thread Diameter | 1 in |
Description
High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 131, Container Size 0.06 fl oz, Container Type Capsule, For Maximum Thread Diameter 1 in, Working Time 4 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex-1C SL 90942 Limestone One Component Polyurethane Sealant 29oz Cartridge (SIKA-90942)
- LIQUID NAILS Extreme Heavy Duty Acrylic Latex Construction Adhesive 10 oz (LN-907)
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- SHEETROCK Joint Compound, 25 lb, Natural (380581)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle (13150)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 250 mL Bottle (13125)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (13199)
- VIBRA-TITE Threadlocker, VIBRA-TITE 135, Red, High Strength, Liquid, 35 mL Bottle (13535)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-6, Clear, High Strength, Liquid, 30 mL Bottle (21930)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 10 mL Bottle (15010)
- Vibra-Tite Threadlockers