Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle
Mfr # 11110
Zoro # G6282346
original price:
$7.05
10% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threadlocker Color Purple
- Threadlocker Container Bottle
- Color Purple
- Threadlocker Strength Low
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 11110
- Zoro # G6282346
- UPC # 745619111104
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
For Fastener Dia. | Up to 1/4 in |
Size | 10 mL |
For Maximum Thread Diameter | 1/4 in |
Description
A low strength anaerobic threadlocker designed for locking threaded fasteners smaller than 1/4†in diameter, which require disassembly with standard hand tools. Also works on set screws, and screws that have a long engagement length.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- DAP Patching Compound, 1 gal, Pail, Off White, Presto Patch (58555)
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- 3M High Performance Plastic Adhesive, 1 gal. (1099)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 1 L Bottle (11100)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 2 mL Tube (11102)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle (11125)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle (12125)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-4, Red, High Strength, Liquid, 30 mL Bottle (21730)
- DEVCON Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz (24345)
- Vibra-Tite Threadlockers