Shop All Pipe Thread Sealants
Vibra-Tite
Thread Sealant Bottle, Brown, Liquid
Mfr # 44450
Zoro # G6280359
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Brown
- Size 1 L, 10 mL, 250 mL, 50 mL
- Substrates Metal
- Container Type Bottle
Product Information
- Brand Vibra-Tite
- MFR # 44450
- Zoro # G6280359
- UPC # 745619444509
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 1 L, 10 mL, 250 mL, 50 mL |
Container Size | 1.7 fl oz |
For Maximum Thread Diameter | 2 in |
Description
A medium strength anaerobic sealant which seals hydraulic and pneumatic fittings up to 2â€3 in diameter, resisting high pressure and vibrational loosening.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 2600 Masking Tape, 6.1 Mil, 1" x 60 yds., Natural, 12/Case (T935260012PK)
- MINWAX Wood Color Fill Stick Pencil #2 for Natural & Bleached (110026666)
- 3M 3M 4905 VHB Tape 1.5" circle, Clear, 20 mil, 100PK (4905)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44410)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44000)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, Yellow, Liquid (42750)
- WM HARVEY CO Wm Harvey Co 023030 1/4 Pint TFE Paste with Non Stick Surface (23030)
- Vibra-Tite Pipe Sealants