Shop All Industrial Markers
Vibra-Tite
Tamper Detection Marker, Black
Mfr # 20261
Zoro # G5511961
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 20 min.
- Features Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics
- Max. Temp. 300 Degrees F
- Temp. Range -20 Degrees F to 300 Degrees F
Product Information
- Brand Vibra-Tite
- MFR # 20261
- Zoro # G5511961
- Country of Origin United States
- Category Industrial Markers
Details
Item | Tamper Detection Marker |
Dry Time | 20 min. |
Features | Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics |
Max. Temp. | 300 Degrees F |
Temp. Range | -20 Degrees F to 300 Degrees F |
Color | Black |
Description
Tamper Detection Marker, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- BRADY Printer Kit (M211-KIT)
- SEALER SALES Replacement Kit for FS-600H (RK-24H-FS-600H)
- RUBBERMAID Multifunctional Three-Pocket File Folder Organizer, Letter Size Files, 13"x3.5"x11.5", Clear (96050ROS)
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- VIBRA-TITE Tamper Detection Marker, Pink (20281)
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- VIBRA-TITE Tamper Detection Marker, Blue (20231)
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- THE BRUSH MAN Lumber Crayon - Blue, Fade & Weather-Resistant, 12PK (MARKING CRAYONB)
- Vibra-Tite Industrial Markers