Shop All Gasket Sealants
Vibra-Tite
Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F
Mfr # 99530
Zoro # G6279430
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Clear
- Size 300 mL, 4.5 gal, 80 mL
- Substrates Fabric, Glass, Metal, Plastic, Vinyl
- Temp. Range 450 °F
Product Information
- Brand Vibra-Tite
- MFR # 99530
- Zoro # G6279430
- UPC # 745619995308
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL, 4.5 gal, 80 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.25 in |
Description
A one-part general purpose acetoxy cure silicone sealant that cures in the presence of atmospheric moisture to produce a durable and water proof flexible silicone rubber compound. Resists oil, water, weather, vibration, grease. Seals, bonds, repairs, mends and secures glass, metal, plastics, fabric, vinyl.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5952 VHB Tape 1.25" x 5yd, Black, 45 mil (5952)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- IRION-AMERICA Professional Grade Sausage Caulking Gun Wide Nozzle (90057)
- TAPECASE Film Tape, Polyethylene, White, 2In x 36 Yd (15C772)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71050)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- PERMTX-LOCKT 80065 High Tack Spray-A-Gasket Sealant- 10 Oz. (P13-80065)
- Vibra-Tite Gasket Sealants & Makers