Shop All Gasket Sealants
Vibra-Tite
Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F
Mfr # 99830
Zoro # G6279345
original price:
$14.35
9% off
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Black
- Size 300 mL, 4.5 gal, 80 mL
- Substrates Metal
- Temp. Range 500 °F
Product Information
- Brand Vibra-Tite
- MFR # 99830
- Zoro # G6279345
- UPC # 745619998309
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL, 4.5 gal, 80 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.25 in |
Description
A one-part acetoxy cure silicone sealant with high temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 209048ACP Painter's Tape, 60 yd L, 188 in W, Crepe Paper Backing, Blue (2090-48TP6)
- 3M Duct Tape, Blue, 60 yd.L x 96mmW, 12.1 mil (8979)
- LOCTITE Pipe Joint Compound, 5117 Type, Temperature Range: -65F to 400F, Size: 16 oz brush can OLD # 30557 (LOC1534294)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- GREAT STUFF PRO 18oz Gasket Foam (12011680)
- Vibra-Tite Gasket Sealants & Makers