Shop All Threadlockers
Vibra-Tite
Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 50 mL
Mfr # 12250
Zoro # G6281759
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Bottle
- Color Blue
- Threadlocker Strength Medium
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 12250
- Zoro # G6281759
- UPC # 745619122506
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
For Fastener Dia. | 1/4 in to 3/4 in |
Size | 50 mL |
For Maximum Thread Diameter | 3/4 in |
Description
Primerless Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 122, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 195 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties Oil Tolerant, Chemical Base Modified Acrylate, Compatible Primer (Grainger Part Number) 49CH64
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Super Weatherstrip and Gasket Adhesive, 5 oz, Tube, Yellow, Neoprene Rubber Base (08001)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- NEWBORN Economy Steel Smooth Rod Caulking Gun (012-DC)
- SCOTCH Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green (206036AP)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 10 mL (12210)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube (12102)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- LOCTITE Plastic Threadlocker, LOCTITE 425 Assure, Blue, Medium Strength, Liquid, 0.7 oz Bottle (135461)
- Vibra-Tite Threadlockers