Shop All Adhesive Primers, Activators and Removers
Vibra-Tite
Primer, Excel 624 Series, Light Amber, 1 gal, Can
Mfr # 62408
Zoro # G6279841
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accelerator
- Base Type Heptane-Based
- Color Light Amber
- Application Speeds Cure
- Container Size 1 gal
Product Information
- Brand Vibra-Tite
- MFR # 62408
- Zoro # G6279841
- UPC # 745619624086
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 1 gal |
Size | 8 oz |
Description
Excel 624 is an ozone friendly accelerator used for normal curing of cyanoacrylates and to prepare the surface for bonding. Excel 624 is an isopropanol based accelerator that will whiten the adhesiveâ€TMs exterior bondline for easy inspection, and will not crack polycarbonate.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Urethane Adhesive, Clear, 5.5 oz, Dual-Cartridge (18026)
- DUPONT Film Tape, Polyimide, Amber, 1 In x 100 Ft (Kapton HN)
- INTERTAPE 1.88" x 20 Yds Red Jobsite General Purpose Duct Tape Colored (6720)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5421)
- VIBRA-TITE Primer, Excel 611 Series, Light Green, 8 fl oz, Bottle (61102)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 8 fl oz, Bottle (62102)
- VIBRA-TITE Accelerator, Excel 624 Series, Light Amber, 2 fl oz, Bottle (62400)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- FLEXKRETE Spray Adhesive, FlexPrime Series, Clear, 1 qt, Jug (FKPrimer-QT)
- Vibra-Tite Adhesive Primers, Activators and Removers