Shop All Threadlockers
Vibra-Tite
Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle
Mfr # 32520
Zoro # G906110657
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 20 gm
- Container Type Bottle
- Compatible Materials Plastic
- Cure Type Moisture
Product Information
- Brand Vibra-Tite
- MFR # 32520
- Zoro # G906110657
- UPC # 745619325204
- Country of Origin Taiwan, Province of China
- Category Threadlockers
Dimensions
Container Size | 20 gm |
For Maximum Thread Diameter | 1/2 in |
Description
Vibra-Tite 325 is a cyanoacrylate threadlocker designed for small metal, and plastic fasteners. Because of its blue color it can be used as head marking tool for tamper proofing.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3m 2093EL-36N 1.5 in. X 60 Yards Scotch Blue Advanced Multi Surface Painters Tape (2093EL-36N)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- SHURTAPE Masking Tape, Yellow, 36mm x 55m (CF 160)
- INTERTAPE Masking Tape, Natural, 48mm, PK24 (87201)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule (21302)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 50 mL Bottle (12150)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 10 mL (12210)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 50 mL Bottle (13750)
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 10 mL Bottle (135333)
- Vibra-Tite Threadlockers