Shop All Two-Part Adhesive Applicators
Vibra-Tite
Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio
Mfr # D400RVA
Zoro # G704407447
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 10:1, 2:1
- For Use With 1:1 Dual Cartridges, 10:1 Dual Cartridges, 2:1 Dual Cartridges
- Color Green
- Type Dual Cartridge Manual
- Includes 1:1, 10:1, 2:1, 4:1
Product Information
- Brand Vibra-Tite
- MFR # D400RVA
- Zoro # G704407447
- UPC # 745619001313
- Country of Origin China
- Category Two-Part Adhesive Applicators
Dimensions
For Container Size | 50 mL, 200 mL, 250 mL, 400 mL, 490 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Mixing Ratio | 1:1, 10:1, 2:1 |
For Use With | 1:1 Dual Cartridges, 10:1 Dual Cartridges, 2:1 Dual Cartridges |
Color | Green |
Type | Dual Cartridge Manual |
Includes | 1:1, 10:1, 2:1, 4:1 |
Series | D400 |
Sub-Brand | Vibra-Tite |
Housing Material | Metal |
Thrust Ratio | 26:1 |
For Container Type | Dual-Cartridge |
Product Type | Dual-Cartridge Manual |
Housing Color | Green |
Material | Metal |
Description
Multiple Ratio Two-Part Applicator, For Container Size 50 mL, 200 mL, 250 mL, 400 mL, 490 mL, For Container Type Dual-Cartridge, Housing Color Green, Housing Material Metal, Mixing Ratio 1:1, 10:1, 2:1, Product Type Dual-Cartridge Manual, Series D400, Thrust Ratio 26:1, Includes 1:1, 10:1, 2:1, 4:1, Compatible Grainger Part Number 49CG53, For Use With 1:1 Dual Cartridges, 10:1 Dual Cartridges, 2:1 Dual Cartridges, Sub-Brand Vibra-Tite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS TLGSRA6Z GROUT SEALER (TLGS6Z)
- T-REX Tape Repair Clear 1.88Inx9Yd (241535)
- TITEBOND Glue Wood Translucent 8Oz (6123)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Gray, 50 mL, 1:1, 2:1 Mixing Ratio (D050R01)
- WESTWARD Plunger, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (48H965)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- NEWBORN Epoxy Applicator, Black/Blue/Silver, 1:1, 2:1, 4:1 Mixing Ratio (830A30)
- COX Epoxy Applicator, Black, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (A200LPMR)
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio (14280)
- Vibra-Tite Two-Part Adhesive Applicators