Shop All Two-Part Adhesive Applicators
Vibra-Tite
Multiple Ratio Two-Part Applicator, Gray, 50 mL, 1:1, 2:1 Mixing Ratio
Mfr # D050R01
Zoro # G304407465
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- For Use With 1:1 Dual Cartridges, 2:1 Dual Cartridges
- Color Gray
- Size 50 mL
- Type Dual Cartridge Manual
Product Information
- Brand Vibra-Tite
- MFR # D050R01
- Zoro # G304407465
- UPC # 745619001283
- Country of Origin China
- Category Two-Part Adhesive Applicators
Dimensions
Size | 50 mL |
For Container Size | 50 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Mixing Ratio | 1:1, 2:1 |
For Use With | 1:1 Dual Cartridges, 2:1 Dual Cartridges |
Color | Gray |
Type | Dual Cartridge Manual |
Includes | 1:1 Plunger, 2:1 Plunger |
Product Type | Dual-Cartridge Manual |
Housing Material | Plastic |
Housing Color | Gray |
For Container Type | Dual-Cartridge |
Series | D050 |
Sub-Brand | Vibra-Tite |
Material | Plastic |
Description
50 mL manual, plastic dispensing gun for 1:1 and 2:1 dual cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 4Fl Oz. Black Liquid Electrical Tape Electric Tape, 85296 (85296)
- SIGVARIS Sigvaris-5692-B 2 in. x 10 yard 3m Durapore Silk Surgical Tape; 12 Rolls per Box (Sigvaris-5692-B)
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- GE Advanced Silicone 2 Kitchen & Bath Sealant - Squeeze, Almond, 2.8oz (2816708)
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio (D400RVA)
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- COX Epoxy Applicator, Black, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (A200LPMR)
- 3M Multiple Ratio Two-Part Applicator, EPX (EPX APPL)
- LUBRIMATIC Adhesive Gun, 16 oz., 4in Spout Tip (30-955)
- LOCTITE Multiple Ratio Two-Part Applicator, Black, 1:1, 2:1, 4:1, 10:1 Mixing Ratio (2693823)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- Vibra-Tite Two-Part Adhesive Applicators & Nozzles