Shop All Two-Part Adhesive Applicator Parts
Vibra-Tite
Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE
Mfr # M400PB01TP
Zoro # G504407470
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 1:1, 2:1
- Material HDPE
- For Use With 400 mL Cartridges
- Color White
- Type Mixing Nozzle
Product Information
- Brand Vibra-Tite
- MFR # M400PB01TP
- Zoro # G504407470
- UPC # 745619001078
- Country of Origin Poland
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 7 3/5 in |
Details
Item | Mixing Nozzle |
Mixing Ratio | 1:1, 2:1 |
Material | HDPE |
For Use With | 400 mL Cartridges |
Color | White |
Type | Mixing Nozzle |
Nozzle Type | Oval |
Product Type | Mixing Nozzle |
Connection Type | Lock Ring F Style |
Compatible Mfr Part Number | PB30040, PB30540, PB31040, PB33040, PB53040, PB56040, PB59040 |
Series | M400 |
Features | F Style |
Number of Elements | 24 |
Description
Mixing Nozzle, Color White, Connection Type Lock Ring F Style, For Use With 400 mL Cartridges, Material HDPE, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series M400, Overall Length 7 3/5 in, Number of Elements 24, Nozzle Type Smooth Taper, Compatible Grainger Part Number 49CG53, Compatible Mfr Part Number PB30040, PB30540, PB31040, PB33040, PB53040, PB56040, PB59040, Features F Style, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood Latex Goldenoak 3Oz (31441)
- POLYKEN Fire Retardant Duct Tape, White, 3 in. W (225FR-3)
- LOCTITE Instant Adhesive, 9460 Series, Clear, 0.17 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (398467)
- F-26 High Strength Gel Heavy Duty Adhesive 10.3 oz (F-26-33-12)
- VIBRA-TITE Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (M050PB01TP)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 36 PK (NOZZLE)
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- Vibra-Tite Two-Part Adhesive Applicator Parts