Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 395 Series, Clear, 0.06 oz, Tube
Mfr # 39554
Zoro # G6280447
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Tube
Product Information
- Brand Vibra-Tite
- MFR # 39554
- Zoro # G6280447
- UPC # 745619395542
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.06 oz |
Size | 1 lb |
Container Size and Type | 1 lb Bottle |
Container Size Range | Greater Than 16 fl oz |
Container Size - Adhesives | 1 lb |
Description
A single component low viscosity cyanoacrylate adhesive. Suitable for general-purpose applications on metals rubbers and plastics.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- BIG HORN Glue Roller (19593)
- HANDI-FOAM Insulating Spray Foam Sealant Kit, Cylinder, Cream, 2 Component (P12056)
- MIRACLE SEALANTS Sealant, Limestone & Travertine Stone Soap, Quart (LTSS6QT)
- VIBRA-TITE Instant Adhesive, 331 Series, Clear, 0.7 oz, Bottle (33114)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 0.5 oz, Bottle (34454)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 lb, Bottle (36220)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- Vibra-Tite Instant Adhesives