Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 388 Series, Black, 1 oz, Bottle
Mfr # 38828
Zoro # G6280480
original price:
$14.29
7% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Type - Adhesives Bottle
- Container Type Bottle
Product Information
- Brand Vibra-Tite
- MFR # 38828
- Zoro # G6280480
- UPC # 745619388285
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1oz |
Container Size and Type | 1 fl oz Bottle |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size - Adhesives | 1.0 oz |
Description
A single component black, medium viscosity, rubber toughened ethyl cyanoacrylate adhesive. Provides superior shock and thermal resistance when bonding rubbers, metals, and plastics in harsh environments.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- SHURTAPE Duct Tape, 55m L, 5-63/64 in. D, Silver (SF 682)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.1 oz, Tube (34754)
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 0.7 oz, Bottle (34714)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 0.06 oz, Tube (38854)
- VIBRA-TITE Instant Adhesive, 362 Series, Clear, 1 oz, Bottle (36254)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31454)
- LOCTITE Instant Adhesive, 414 Series, Clear, 0.1 oz, Tube (233780)
- Vibra-Tite Instant Adhesives