Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 311 Series, Clear, 1 oz, Bottle
Mfr # 31154
Zoro # G6280900
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonds A Wide Range of Materials
- Materials Bonded Metal, Plastic, Rubber
- Container Type Bottle
- Working Time 75 sec
Product Information
- Brand Vibra-Tite
- MFR # 31154
- Zoro # G6280900
- UPC # 745619303547
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 oz |
Size | 1 lb |
Description
A single component high viscosity, rubber-toughened ethyl cyanoacrylate adhesive. Provides superior shock and thermal resistance when bonding rubbers, metals, and plastics in harsh environments.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, V-2, Off-White, Semi-Solid (35504)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ10)
- TAPECASE Metalized Film Tape, Silver, 3In x 5Yd (15D498)
- VIBRA-TITE Instant Adhesive, 311 Series, Clear, 0.7 oz, Bottle (31128)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 0.1 oz, Tube (30654)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 0.7 oz, Bottle (30114)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- VIBRA-TITE Instant Adhesive, 314 Series, Clear, 1 oz, Bottle (31428)
- LOCTITE Instant Adhesive, 430 Series, Clear, 0.7 oz, Bottle (233973)
- Vibra-Tite Instant Adhesives