Shop All Instant Adhesives
Vibra-Tite
Instant Adhesive, 310 Series, Black, 1 lb, Bottle
Mfr # 31020
Zoro # G6280928
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thick Liquid
- Application Bonding
- Materials Bonded Metal, Plastic, Rubber
- Container Size 1 lb
- Container Type Bottle
Product Information
- Brand Vibra-Tite
- MFR # 31020
- Zoro # G6280928
- UPC # 745619331021
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 lb |
Size | 20g |
Description
A single component black, high viscosity, rubbertoughened ethyl cyanoacrylate adhesive. Provides superior shock and thermal resistance when bonding in harsh environments
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44574)
- GORILLA GLUE Gorilla Clr Grip Adh 4Pk (8130002)
- VIBRA-TITE Instant Adhesive, 310 Series, Clear, 1 lb, Bottle (31054)
- VIBRA-TITE Instant Adhesive, 388 Series, Clear, 1 lb, 1 oz, Bottle (38828)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- VIBRA-TITE Instant Adhesive, 395 Series, Clear, 1 oz, Bottle (39502)
- VIBRA-TITE Instant Adhesive, 320 Series, Clear, 1 oz, Bottle (32054)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- Vibra-Tite Instant Adhesives