Shop All Construction Adhesives
Vibra-Tite
Construction Adhesive, 989 Series, Light Brown, 33.8 oz, Jug
Mfr # 98900
Zoro # G6282005
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bonding
- Color Light Brown
- Container Size 16 oz
- Container Type Bottle
- Materials Bonded Brick, Carbon, Ceramic, Fiberglass, Foam, Glass, Metal, Wood
Product Information
- Brand Vibra-Tite
- MFR # 98900
- Zoro # G6282005
- UPC # 745619989000
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 16 oz |
Description
Versatile urethane for bonding wood, metal glass, stone, brick, fiberglass, carbon, foam and more. 100% waterproof. Temperature resistant. Sandable, paintable, stainable. Low foam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF MasterSeal NP 1 Medium Bronze Elastomeric Polyurethane Sealant 10.1 oz (NP1MDBRZ12)
- 3M 3M 4910 VHB Tape 0.75" circle, Clear, 40 mil, 5PK (4910)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio (48H966)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 16 oz, Bottle (98916)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98902)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- LOCTITE PL 500 10 Oz. Landscape Adhesive (1654392)
- FASTCAP 2P-10 ACTIVATOR 2 OZ 8 IN X 3 IN BL (Phased Out)
- HENRY Cove Base Adhesive 30 Oz (12107)
- TENSORGRIP Low VOC Contact Adhesive 22L Canister Red Color (P307R-22)
- Vibra-Tite Construction Adhesives