Shop All Anti-Seize Compounds
Vibra-Tite
Anti Seize Compound, Tube, 0.2 oz.
Mfr # 90729
Zoro # G6279528
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Tube
- Container Size 0.2 oz
- Max. Operating Temp. 2,600 Degrees F
Product Information
- Brand Vibra-Tite
- MFR # 90729
- Zoro # G6279528
- UPC # 745619907295
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.2 oz |
Description
General Purpose Anti-Seize, 0.2 oz, Tube, Nickel, Paste, 9072, -65 Degrees F, 2,600 Degrees F, Vibra-Tite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- CHICAGO PNEUMATIC Roll Pin (CA059034)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6304-2NSE9C3 (6304-2NSE9C3)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, 2mL (90722)
- VIBRA-TITE Anti Seize Compound, Bucket, 5 gal., Copper (90715)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, Copper (90712)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Silver (90720)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz. (90706)
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- Vibra-Tite Penetrants and Lubricants