Shop All Anti-Seize Compounds
Vibra-Tite
Anti Seize Compound, Fishbowl, 2mL
Mfr # 90707
Zoro # G6281917
product price: $176.99
/pk 100, $1.77/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Aluminum
- Lubricant Container Tube
- Container Size 2 mL
- Max. Operating Temp. 1,800 Degrees F
Product Information
- Brand Vibra-Tite
- MFR # 90707
- Zoro # G6281917
- UPC # 745619907073
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2 mL |
Description
General Purpose Anti-Seize, 2 mL, Pen, Aluminum, Paste, 9070, -65 Degrees F, 1,800 Degrees F, Vibra-Tite, Silver, Non-Flammable, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- JASON INDUSTRIAL 1/2X52 Kevlar V-Belt (MXV4-520)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/8"-27 Thread Size (B1T10)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF14 B)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Silver (90726)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- VIBRA-TITE Anti Seize Compound, Fishbowl (90727)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Copper (90716)
- MISTY Ultra High Temp, 45 lb. (1003236)
- Vibra-Tite Penetrants and Lubricants