Shop All Anti-Seize Compounds
Vibra-Tite
Anti Seize Compound, Bullet Tube, 2mL
Mfr # 90722
Zoro # G6279589
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Tube
- Container Size 2 mL
- Max. Operating Temp. 2,600 Degrees F
Product Information
- Brand Vibra-Tite
- MFR # 90722
- Zoro # G6279589
- UPC # 745619907226
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 2 mL |
Description
General Purpose Anti-Seize, 2 mL, Tube, Nickel, Paste, 9072, -65 Degrees F, 2,600 Degrees F, Vibra-Tite, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 8 Stroke - 1.25 Rod (216034)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 35mm, Alum (MQCL-35-A)
- DAYTON Ind Link Double Strand Connect Pk5 (2YEE9)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz. (90728)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- VIBRA-TITE Anti Seize Compound, Tube, 0.2 oz. (90729)
- VIBRA-TITE Anti Seize Compound, Jar, 8 oz., Silver (90708)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., White (90816)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz. (90706)
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- Vibra-Tite Anti-Seize Compounds