Shop All Gasket Sealants
Vibra-Tite
Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F
Mfr # 71030
Zoro # G6279738
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Sealing
- Color Pink
- Size 250 mL, 300 mL, 50 mL
- Substrates Metal
- Temp. Range 300 °F
Product Information
- Brand Vibra-Tite
- MFR # 71030
- Zoro # G6279738
- UPC # 745619710307
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 250 mL, 300 mL, 50 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 1.25 in |
Description
Vibra-Tite 710 Gasket Maker is a single component, medium strength, thixotropic, anaerobic sealant which cures when confined between close fitting metal surfaces. Provides an instant low pressure seal. This product can be used with or without pre-cut, pre-formed gaskets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT Abrasive Scotch Self-Fusing Silicone Rubber Electrical Tape1 in. x 30 ft.Sky Blue Gray (PI447670)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- SHURTAPE Masking Tape, 48mm x 55m, 4.3 mil, PK24 (CP 105)
- 3M 2" Green Masking Tape 24pk (2060)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71050)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73030)
- LOCTITE Loctite LOC37460 RTV Silicone Black Adhesive Sealant- 80ml Tube (LOC37460)
- Vibra-Tite Gasket Sealants