Shop All Vibrators
Vibco
Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi
Mfr # V-130
Zoro # G2294171
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 80 lb.
- Speed @ 60 psi 19,000 VPM
- Overall Length 4-7/8"
- Overall Width 1-15/16"
Product Information
Dimensions
Overall Length | 4-7/8" |
Overall Width | 1-15/16" |
Overall Height | 2-5/16" |
Inlet Connection Size | 1/8 in |
Mount Hole Center-to-Center Width | 102 mm |
Mount Hole Size | 10 |
Outlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 4 cfm @ 20 psi, 5 cfm @ 40 psi, 7.5 cfm @ 60 psi, Maximum Force 80 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 19,000 vpm, Maximum Bin Weight Capacity 800 lb, Overall Height 2.32 in, Overall Length 1.93 in, Overall Width 4.88 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 80 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN UC205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 13425 In W Set Screw (UC205-100D1)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AK7478)
- FESTO Flow Control/Silencer GRU-1/4-B (GRU-1/4-B)
- TORRINGTON 60SD23 W33 F3, Spherical Roller Bearings, Srb 400Mm Od Timken (60SD23 W33 F3)
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (10-1-1/4)
- VIBCO Hydraulic Vibrator (HC-3500)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Pneumatic Vibrator, 3500 lb, 3500 vpm (PC-3500)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-160)
- Vibco Vibrators