Shop All Vibrators
Vibco
Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi
Mfr # BVS-130
Zoro # G3191133
original price:
$206.99
17% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 75 lb
- CFM @ 80 PSI 2
- Speed @ 60 psi 8000 VPM
- Overall Length 4-7/8"
Product Information
Dimensions
Overall Length | 4-7/8" |
Overall Width | 1-7/8" |
Overall Height | 2-5/8" |
Mount Hole Size | 10 |
Mount Hole Center-to-Center Length | 102 mm |
Inlet Connection Size | 1/8 in |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 2.5 cfm @ 60 psi, 5.5 cfm @ 80 psi, Maximum Force 75 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.44 in, Overall Length 3.82 in, Overall Width 1.61 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 45 lbf @ 60 psi, 75 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- GLOBAL 5/16" ID Stainless Split Clamp Collar, Ss (G2SC-031-SS)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 90 (2501-04-04)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm (GIO-100)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Pneumatic Vibrator, 3500 lb, 3500 vpm (PC-3500)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- Vibco Industrial Vibrators