Shop All Vibrators
Vibco
Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi
Mfr # 50-1-1/2
Zoro # G3120966
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 585 lb.
- CFM @ 80 PSI 11
- Speed @ 60 psi 4000 VPM
- Overall Length 7-1/2"
Product Information
Dimensions
Overall Length | 7-1/2" |
Overall Width | 3" |
Overall Height | 7-15/16" |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,200 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 7.95 in, Overall Length 7.52 in, Overall Width 2.99 in, Sound Level 95 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 585 lbf @ 80 psi, Mount Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6F)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.00" OD (5V804)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C1090 (C1090)
- AVENTICS L SERIES 24VDC (L23BA452B000061)
- VIBCO Pneumatic Vibrator, 2000 lb, 4000vpm, 80psi (CCF-2000)
- VIBCO Pneumatic Vibrator, 670 lb, 4500 vpm, 80psi (BVS-380)
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (55-2)
- VIBCO Electric Vibrator, 0.10 A, 460VAC, 3 Phase (2P-75-3-460V)
- VIBCO Electric Vibrator, 6.50 A, 115VAC, 1 Phase (SCR-1000)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80)
- VIBCO Pneumatic Vibrator, 270 lb, 5500 vpm, 80psi (BVS-190)
- Vibco Industrial Vibrators