Shop All Vibrators
Vibco
Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi
Mfr # BB-100
Zoro # G3173396
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 55 lb
- Speed @ 60 psi 24,000 VPM
- Overall Length 3-1/4"
- Overall Width 1-9/16"
Product Information
Dimensions
Overall Length | 3-1/4" |
Overall Width | 1-9/16" |
Overall Height | 2" |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Mount Hole Size | 8 |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 2 cfm @ 20 psi, 4 cfm @ 40 psi, 6 cfm @ 60 psi, Maximum Force 55 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 24,000 vpm, Maximum Bin Weight Capacity 550 lb, Overall Height 2.01 in, Overall Length 1.57 in, Overall Width 3.27 in, Sound Level 75 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 55 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- GREY PNEUMATIC 1" Drive Heavy Duty Universal Joint w/pin Hole (4006HUJ)
- DONALDSON Clamp Assembly, P003951 (P003951)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- VIBCO Pneumatic Vibrator, 250lb, 15,500vpm, 60psi (BB-190)
- VIBCO Pneumatic Vibrator, 5400 vpm (50-1S)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-80HD)
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BBS-100)
- VIBCO Vibrator, Hydraulic (B-250)
- Vibco Vibrators