Shop All Vibrators
Vibco
Pneumatic Vibrator, 4000 vpm
Mfr # 40-1-1/2
Zoro # G7816627
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 11
- Speed @ 60 psi 4000 VPM
- Speed @ 80 psi 5200 VPM
- Overall Length 2.25 in
Product Information
Dimensions
Overall Length | 2.25 in |
Overall Width | 2-1/4" |
Overall Height | 9-5/16" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Air Flow Rate 11 cfm @ 80 psi, 6.5 cfm @ 40 psi, 9 cfm @ 60 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 5,200 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 9.31 in, Overall Length 2.25 in, Overall Width 2.25 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Mount Type End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DISTRIBUTION SERVICES THE DRY LUBE 12oz (BE16TDL)
- COILHOSE PNEUMATICS Nylon Recoil 3/8" ID x 50' W/3/8" Coupler (CO 580-N38-50A)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- VIBCO Pneumatic Vibrator, 160 lb, 9500 vpm, 80psi (BVS-160)
- VIBCO Electric Vibrator, 3.5 A, 115VAC, 1 Phase (SCR-500)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- VIBCO Pneumatic Vibrator, 900 lb, 4000 vpm, 80psi (VS-510)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- Vibco Industrial Vibrators