Shop All Vibrators
Vibco
Pneumatic Vibrator, 380lb, 10,500vpm, 80psi
Mfr # V-250
Zoro # G0951273
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 380 lb.
- CFM @ 80 PSI 13
- Speed @ 60 psi 10,500 VPM
- Speed @ 80 psi 11,000 VPM
Product Information
Dimensions
Overall Length | 5-9/16" |
Overall Width | 2-7/16" |
Overall Height | 3-1/2" |
Mount Hole Center-to-Center Width | 102 mm |
Mount Hole Size | 13 |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 11 cfm @ 60 psi, 13 cfm @ 80 psi, 8 cfm @ 40 psi, Maximum Force 380 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 11,000 vpm, Maximum Bin Weight Capacity 3,800 lb, Overall Height 3.5 in, Overall Length 2.44 in, Overall Width 5.59 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 380 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- YAMADA HOSE BARB 3/4" 90 DEG. POLY (HB075-90)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4FP)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- VIBCO Pneumatic Vibrator (ABS-2)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-3500)
- VIBCO Pneumatic Vibrator, 9000 vpm (50-1-EM)
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- VIBCO Vibrator, Hydraulic (B-250)
- Vibco Vibrators