Shop All Vibrators
Vibco
Pneumatic Vibrator, 260lb, 14,000vpm, 80psi
Mfr # V-190
Zoro # G0419282
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Ball
- Force Rating 260 lb.
- CFM @ 80 PSI 11
- Speed @ 60 psi 14,000 VPM
- Speed @ 80 psi 16,000 VPM
Product Information
Dimensions
Overall Length | 5-1/16" |
Overall Width | 2-3/16" |
Overall Height | 3-3/16" |
Mount Hole Size | 10 |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Mount Hole Center-to-Center Width | 102 mm |
Description
Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 10 cfm @ 60 psi, 11 cfm @ 80 psi, 6 cfm @ 40 psi, Maximum Force 260 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 16,000 vpm, Maximum Bin Weight Capacity 2,600 lb, Overall Height 3.19 in, Overall Length 2.2 in, Overall Width 5.08 in, Sound Level 73 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 260 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- DYNABRADE Valve Stem (58363)
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 46.2A, ULType1 (KDRD24LE01)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- VIBCO Electric Vibrator, 0.7/3.2 A, 115VAC, 1 Phase (SPR-21)
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- VIBCO Pneumatic Vibrator, 225 lb, 10,500 vpm (FBS-160)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Electric Vibrator, 1.3 A, 115VAC, 1 Phase (SCR-100)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (BV-250)
- DWYER INSTRUMENTS Electric Bin Vibrator, Electric Bin Vibrator (EBV-1)
- Vibco Industrial Vibrators