Shop All Vibrators
Vibco
Pneumatic Vibrator, 2400 vpm
Mfr # 55-2S
Zoro # G7928085
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- CFM @ 80 PSI 15
- Speed @ 60 psi 2400 VPM
- Overall Length 9"
- Speed @ 80 psi 3000 VPM
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 3-13/16" |
Overall Height | 7-1/4" |
Inlet Connection Size | 1/4 in |
Description
Piston Vibrator, Housing Material Cast Iron, Air Flow Rate 12 cfm @ 60 psi, 15 cfm @ 80 psi, 7.5 cfm @ 40 psi, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 3,000 vpm, Maximum Bin Weight Capacity 4,000 lb, Overall Height 7.28 in, Overall Length 9.02 in, Overall Width 3.82 in, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 610 lbf @ 80 psi, Mount Type Bolt-On, Force @ 80 psi 610 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Circle Flow Nozzle Kit (41479)
- PNEUMADYNE Manifold, Metal, NPT, 6-3/4 In. L (M30-375-6)
- INGERSOLL-RAND 7PK1067 Micro Ribbed V-Belt, 42 in Outside Length, 24 33/64 mm Top Width, 7 Ribs (54420708)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (BV-60)
- VIBCO Pneumatic Vibrator, 325 lb, 5500 vpm, 80psi (55-1-1/4)
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm (FBS-100)
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-250)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- Vibco Industrial Vibrators