Shop All Vibrators
Vibco
Pneumatic Vibrator, 20 lb, 12,000 vpm
Mfr # GIO-100
Zoro # G4687164
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 20 lb.
- Speed @ 60 psi 12,000 VPM
- Overall Length 3-1/4"
- Overall Width 1-5/8"
Product Information
Dimensions
Overall Length | 3-1/4" |
Overall Width | 1-5/8" |
Overall Height | 2" |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Description
Pneumatic Vibrator, Housing Material Plastic, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3.5 cfm @ 60 psi, Maximum Force 20 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 12,000 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 2 in, Overall Length 3.25 in, Overall Width 1.63 in, Sound Level 66 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 20 lbf @ 60 psi, Mount Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grease Whip Hose Assembly with Strain Relief Spring, 36 in L, 3000 psi Operating, 1/8-27 MNPT, Brass (GWH3600S)
- MI-T-M Isolator (14-0008)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 68mm Outside Dia., 15mm Width (6008 2RSNR/C3 PRX)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- VIBCO Pneumatic Vibrator, 9000 vpm (50-1-EM)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- VIBCO Pneumatic Vibrator, 800 lb (PF-800)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1-1/2)
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase (JVS10-1)
- VIBCO Pneumatic Vibrator, 148lb, 12,000vpm, 80psi (10-5/8)
- Vibco Vibrators