Shop All Vibrators
Vibco
Pneumatic Vibrator, 182lb, 10,500vpm, 80psi
Mfr # 10-3/4
Zoro # G0542123
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Piston
- Force Rating 182 lb.
- CFM @ 80 PSI 5
- Speed @ 60 psi 10,500 VPM
- Overall Length 5-1/2"
Product Information
Dimensions
Overall Length | 5-1/2" |
Overall Width | 1-1/4" |
Overall Height | 1-15/16" |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/8 in |
Description
Piston Vibrator, Housing Material Steel, Outlet Connection Size 1/8 in, Outlet Connection Type NPT, Air Flow Rate 3 cfm @ 40 psi, 3.5 cfm @ 60 psi, 5 cfm @ 80 psi, Maximum Force 182 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 13,000 vpm, Maximum Bin Weight Capacity 200 lb, Overall Height 5.51 in, Overall Length 1.61 in, Overall Width 1.61 in, Sound Level 91 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Piston, Force @ PSI 182 lbf @ 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Female Thread, TF3 Series, 1/4" Auto Sckts (TF3003)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000 vpm (VC-130)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- VIBCO Pneumatic Vibrator, 1000 lb, 4000vpm, 80psi (VSP-510)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi (KA-1-3/8)
- Vibco Industrial Vibrators