Shop All Vibrators
Vibco
Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi
Mfr # BBS-160
Zoro # G2213416
original price:
$166.99
10% off
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Turbine
- Force Rating 160 lb.
- CFM @ 80 PSI 7
- Speed @ 60 psi 10,000 VPM
- Speed @ 80 psi 12,000 VPM
Product Information
Dimensions
Overall Length | 4-1/8" |
Overall Width | 2" |
Overall Height | 2-9/16" |
Outlet Connection Size | 1/4 in |
Mount Hole Size | 10 |
Inlet Connection Size | 1/4 in |
Description
Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 5 cfm @ 60 psi, 7 cfm @ 80 psi, Maximum Force 160 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 9,000 vpm, Maximum Bin Weight Capacity 1,600 lb, Overall Height 2.56 in, Overall Length 4.13 in, Overall Width 2.01 in, Sound Level 67 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 160 lbf @ 80 psi, 60 lbf @ 60 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI H Series Timing Belt (HTD) 8mm Pitch, 1400mm L x 20mm W (1400H8M20)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1-1/8" ODx50ft. (BH1/2X1-1/8X50)
- MILTON Industrial Auto-Retracting Air Hose Reel (2790-50)
- VIBCO Pneumatic Vibrator, 480 lb, 7500 vpm, 80psi (BV-320)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (4P-1000-3)
- VIBCO Pneumatic Vibrator, 5500 lb, 9000 vpm (SVRLS-5500)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60)
- VIBCO Electric Vibrator, 17 A, 115VAC, 1 Phase (ACE10-1-3/4)
- VIBCO Pneumatic Vibrator, 9000 vpm (50-1-EM)
- MURAKAMI SEIKI Uras Vibrator 75W 3340Rpm 480V-Ac Other Electrical Component (KEE-1-2C)
- Vibco Vibrators