Shop All Vibrators
Vibco
Electric Vibrator, 16/8 A, 12VDC, 1 Phase
Mfr # DC-300
Zoro # G0948561
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Power Source Electric - 12VDC Battery
- Force Rating 350 lb.
- Voltage 12VDC
- Phase 1
Product Information
Dimensions
Overall Length | 9" |
Overall Width | 4-1/16" |
Overall Height | 5-1/16" |
Mount Hole Center-to-Center Width | 3 in |
Mount Hole Center-to-Center Length | 5.75 in |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 350 lbf, Voltage Type DC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 74 dBA, Power Source Battery, Operating Voltage 12V DC, Maximum Bin Weight Capacity 3,000 lb, Full Load Current 16/8 A, Overall Length 9 in, Overall Width 4.13 in, Overall Height 5 in, Weight 15.5 lb, Adjustable Force Yes, Adjustable Speed Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA46-600E)
- GAST Air Motor, 5 HP, 175 cfm, 2500 rpm (8AM-FRV-75)
- MTD Belt V-Type A Sec (954-04122)
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- VIBCO Pneumatic Vibrator, 480 lb, 7500 vpm, 80psi (BV-320)
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase (4P-2000)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BBS-130)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- VIBCO Pneumatic Vibrator, 75 lb, 8000 vpm, 80 psi (BVS-130)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- Vibco Industrial Vibrators