Shop All Vibrators
Vibco
Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase
Mfr # SPWT-80
Zoro # G3027376
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Compact
- Force Rating 80 lb.
- Power Source Electric
- Voltage 115VAC
- Phase 1
Product Information
Dimensions
Overall Length | 5-3/8" |
Overall Width | 5-1/2" |
Overall Height | 6-1/2" |
Mount Hole Center-to-Center Length | 2.75 in |
Mount Hole Center-to-Center Width | 4.75 in |
Mount Hole Size | 3/8 in x 5/8 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 45 dBA, Power Source Electric Motor, Operating Voltage 110/120V AC, Maximum Bin Weight Capacity 800 lb, Full Load Current 0.7/0.32 A, Overall Length 5.38 in, Overall Width 5.5 in, Overall Height 6.5 in, Standards ASME, ASTM, Weight 7 lb, Horsepower Rating 0.02 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-16 In, St (TCL-12-16-F)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 19 IN (4L190)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Pneumatic Vibrator, 80 lb, 19,000vpm, 60psi (V-130)
- VIBCO Pneumatic Vibrator, 1500 lb, 3500 vpm (PF-1500)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (V-380)
- VIBCO Electric Vibrator, 22/11 A, 12VDC, 1 Phase (DC-450T)
- VIBCO Electric Vibrator, 2.0/1.0 A, 230/460VAC, 3 Phase (2P-800-3)
- Vibco Industrial Vibrators