Shop All Vibrators
Vibco
Electric Vibrator, 0.10 A, 460VAC, 3 Phase
Mfr # 2P-75-3-460V
Zoro # G7601316
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 50 to 100 lb
- Voltage 460VAC
- Phase 3
Product Information
Dimensions
Overall Length | 7-7/8" |
Overall Width | 4-1/8" |
Overall Height | 5" |
Mount Hole Size | 5/16 in x 4 1/8 in |
Mount Hole Center-to-Center Length | 4.69 in |
Mount Hole Center-to-Center Width | 3 in |
Description
Electric Vibrator, Duty Cycle Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings, Maximum Force 100 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 60 dBA, Power Source Electric Motor, Operating Voltage 460V AC, Maximum Bin Weight Capacity 750 lb, Full Load Current 0.25 A, Overall Length 7.88 in, Overall Width 4.13 in, Overall Height 5 in, Weight 14 lb, Horsepower Rating 0.2 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2090)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- NSK NSK 608V, 600 Series Single Row Deep Groove Ball Bearing (608V)
- VIBCO Pneumatic Vibrator, 380lb, 10,500vpm, 80psi (V-250)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-80)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (10-1)
- VIBCO Pneumatic Vibrator, 5000 lb, 4000vpm, 80psi (CCL-5000)
- VIBCO Pneumatic Vibrator, 30 lb, 15,000 vpm (FBS-100)
- VIBCO Electric Vibrator, 3.70 A, 12VDC, 1 Phase (DC-20)
- Vibco Vibrators