Shop All Stationary Air Tanks
Viair
Tire Gauge, 0 to 35 psi, 1.5"
Mfr # 90055
Zoro # G6256313
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Pressure (PSI) 35 psi
- Tank Type Mechanical Tire Pressure Gauge
- Dia. (In.) 1.50"
Product Information
- Brand Viair
- MFR # 90055
- Zoro # G6256313
- UPC # 818114000553
- Country of Origin China
- Category Stationary Air Tanks
Dimensions
Dia. (In.) | 1.50" |
Details
Item | Tire Gauge,0 to 35 psi,1.5" |
Working Pressure (PSI) | 35 psi |
Tank Type | Mechanical Tire Pressure Gauge |
Description
Tire Gauge,0 to 35 psi,1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/4 in., TubexUNF (KQ2L07-32A)
- QA1 Male Rod End, SS, LH, 7/16-20 (GML7T)
- MBL V BELT 5/8"" X 73"" (5L730A)
- ENERPAC FSH14, 14 Ton, Hydraulic Industrial Spreader, 3.16 in Maximum Spread (FSH14)
- VIAIR Dual Needle Gauge, White Face, Illuminated (90083)
- VIAIR Mini ANL Fuse Holder only, for 4 or 8 Gau (92955)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92627)
- VIAIR Illuminated Dash Panel Gauge Kit, White F (20065)
- VIAIR Portable Compressor Air Extension Hose, 8 (00016)
- VIAIR Check Valve, 1/8"M to 1/8"F, NPT, OD 16mm (92824)
- VIAIR Moisture Resistant Fuse Holder, 20-Amp/16 (92945)
- Viair Stationary Air Tanks