Shop All Portable Electric Air Compressors
Viair
Super Duty Onboard Air System, 12V, 150psi
Mfr # 10008
Zoro # G6258693
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Viair
- MFR # 10008
- Zoro # G6258693
- UPC # 818114002083
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Item | Super Duty Onboard Air System,12V,150psi |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Super Duty Onboard Air System,12V,150psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX21 Cogged Belt, 23 in Outside Length, 3/8 in Top Width, 1 Ribs (AX21)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- TOMPKINS Hydraulic Fitting-Steel16MOR HOLLOW HEX PLUG (6408-HHP-16)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- VIAIR 485C Stealth Black Gen 2 Onboard Air System 12V, 200 PSI Compressor, 25 Gal Tank (20002)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- VIAIR Portable Compressor Kit, 12V, 100Prcnt Dut (45043)
- VIAIR Dual Platinum 425C Onboard Air System 175 PSI, 480 CFM, 58 Amp, 12V, 25 Gal Tank (20075)
- Viair Portable Electric Air Compressors